Marley Electric and Heating CBD1258 Heater, Navajo White, 6 A, 58 in L, 208 V, 1250 W | Graybar Store
     
Marley Electric and Heating - Heater, Navajo White, 6 A, 58 in L, 208 V, 1250 W - CBD1258
+ / - Hover over image to Zoom
Other Views

    Heater, Navajo White, 6 A, 58 in L, 208 V, 1250 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: CBD1258
    SKU: 92119693
    $308.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Air Flow Directed Away from Walls to Help Prevent Wall Streaking
    Amperage:6 A
    Length:58 in.
    Voltage Rating:208 V
    Watts:1250 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # CBD1258
    • Amperage 6 A
    • UNSPSC 40101814
    • Additional Features Air Flow Directed Away from Walls to Help Prevent Wall Streaking
    • Finish Navajo White Finish
    • Length 58 in.
    • Watts 1250 W
    • Voltage Rating 208 V
    Product Overview:
    Heater, Navajo White, Air Flow Directed Away from Walls to Help Prevent Wall Streaking, Built-In Wire-Way