Panduit CBBL-2G Faceplate Frame, ABS, Screw Mount, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.36 in., Two Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate Frame, ABS, Screw Mount, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.36 in., Two Gang Bracket, Yes - CBBL-2G
+ / - Hover over image to Zoom
Other Views

    Faceplate Frame, ABS, Screw Mount, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.36 in., Two Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: CBBL-2G
    SKU: 25117448
    $5.19
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 4.5 x 0.36
    Bracket Size:Two Gang
    Labels:Yes
    Use With:Raceway Mounting Bracket, Single or Double Junction Box, Wall Board Adapter (MWBA1and MWBA-2G)
    Part Number:CBBL-2G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CBBL-2G
    • Bracket Size Two Gang
    • Color Black
    • Part Number CBBL-2G
    • Type Faceplate Frame
    • UNSPSC 43223301
    • Dimensions (Inches) 4.5 x 4.5 x 0.36
    • Labels Yes
    • Made Of ABS
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Raceway Mounting Bracket, Single or Double Junction Box, Wall Board Adapter (MWBA1and MWBA-2G)
    • SKU Spec Sheet
      CBBL-2G Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate Frame, ABS, Screw Mount, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.36 in, Two Gang, Yes