Cable Exchange CAX-LCLC-OM3D-9M Fiber Patch Cables, LC to LC, Duplex, Multimode (OM3), 9 M. L, 2 | Graybar Store
     
Cable Exchange - Fiber Patch Cables, LC to LC, Duplex, Multimode (OM3), 9 M. L, 2 - CAX-LCLC-OM3D-9M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Multimode (OM3), 9 M. L, 2

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-LCLC-OM3D-9M
    SKU: 25448993
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    No. of Connectors:2
    Length:9 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-LCLC-OM3D-9M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • No. of Connectors 2
    • UNSPSC 43223326
    • Fiber Category Multimode (OM3)
    • Length 9 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to LC, Duplex, Multimode - OM3, 9 m, 2