Cable Exchange CAX-C6-YL-BT-7FT Copper Patch Cables, 7 ft., Yellow, Shielded, RJ-45, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 7 ft., Yellow, Shielded, RJ-45, Cat 6 - CAX-C6-YL-BT-7FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Yellow, Shielded, RJ-45, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-YL-BT-7FT
    SKU: 25456776
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Yellow
    Shielding:Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-YL-BT-7FT
    • Color Yellow
    • Connectors RJ-45
    • Shielding Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 7 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 7 ft, Yellow, Shielded, RJ-45