Cable Exchange CAX-C6-WH-CLFT-3FT Copper Patch Cables, 3 ft., White, Shielded, RJ-45, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 3 ft., White, Shielded, RJ-45, Cat 6 - CAX-C6-WH-CLFT-3FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., White, Shielded, RJ-45, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-WH-CLFT-3FT
    SKU: 25852354
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Shielding:Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-WH-CLFT-3FT
    • Color White
    • Shielding Shielded
    • Connector Type RJ-45
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 3 ft, White, Shielded, RJ-45