Cable Exchange CAX-C6-RD-07-B Copper Patch Cables, 7 ft., Red, Shielded, RJ-45, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 7 ft., Red, Shielded, RJ-45, Cat 6 - CAX-C6-RD-07-B
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Red, Shielded, RJ-45, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-RD-07-B
    SKU: 25122743
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Shielding:Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-RD-07-B
    • Color Red
    • Shielding Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 7 ft, Red, Shielded, RJ-45