Cable Exchange CAX-C6-HOS-WH-WHCOBT-LBL-20FT Copper Patch Cables, 20 ft., White, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 20 ft., White, Cat 6 - CAX-C6-HOS-WH-WHCOBT-LBL-20FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., White, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-HOS-WH-WHCOBT-LBL-20FT
    SKU: 25698214
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-HOS-WH-WHCOBT-LBL-20FT
    • Color White
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 20 ft, White