Cable Exchange CAX-C6-HOS-PU-BT-LBL-03FT Copper Patch Cables, 3 ft., Purple, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 3 ft., Purple, Cat 6 - CAX-C6-HOS-PU-BT-LBL-03FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Purple, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-HOS-PU-BT-LBL-03FT
    SKU: 25698215
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-HOS-PU-BT-LBL-03FT
    • Color Purple
    • UNSPSC 43223303
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 3 ft, Purple