Cable Exchange CAX-C6-HOS-GR-GRCOBT-LBL-07FT Copper Patch Cables, 7 ft., Grey, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 7 ft., Grey, Cat 6 - CAX-C6-HOS-GR-GRCOBT-LBL-07FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Grey, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-HOS-GR-GRCOBT-LBL-07FT
    SKU: 25698228
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):7.0
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-HOS-GR-GRCOBT-LBL-07FT
    • Color Grey
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Length (Feet) 7.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 7 ft, Grey