Cable Exchange CAX-C6-HOS-BL-30FT Copper Patch Cables, 30 ft., Blue, Cat 6 | Graybar Store
     
Cable Exchange - Copper Patch Cables, 30 ft., Blue, Cat 6 - CAX-C6-HOS-BL-30FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 30 ft., Blue, Cat 6

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C6-HOS-BL-30FT
    SKU: 25862426
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):30.0
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C6-HOS-BL-30FT
    • Color Blue
    • Length (Feet) 30.0
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 30 ft, Blue