Cable Exchange CAX-C5E-WH-NB-CMP-25FT Copper Patch Cables, 25 ft., White, Shielded, RJ-45, Cat 5e | Graybar Store
     
Cable Exchange - Copper Patch Cables, 25 ft., White, Shielded, RJ-45, Cat 5e - CAX-C5E-WH-NB-CMP-25FT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., White, Shielded, RJ-45, Cat 5e

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C5E-WH-NB-CMP-25FT
    SKU: 25962936
    $10.68
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Shielding:Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C5E-WH-NB-CMP-25FT
    • Color White
    • Shielding Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 25 ft, White, Shielded, RJ-45