Cable Exchange CAX-C5E-GN-05-0 Copper Patch Cables, 5 ft., Green, Shielded, RJ-45, Cat 5e | Graybar Store
     
Cable Exchange - Copper Patch Cables, 5 ft., Green, Shielded, RJ-45, Cat 5e - CAX-C5E-GN-05-0
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Green, Shielded, RJ-45, Cat 5e

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C5E-GN-05-0
    SKU: 25121810
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Green
    Shielding:Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C5E-GN-05-0
    • Color Green
    • Connectors RJ-45
    • Shielding Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 5 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 5 ft, Green, Shielded, RJ-45