Graybar Vendor CATHODIC-2-STR-BLK/GRN-CUT REEL Cathodic Protection Cable, Cut Reel, 2 AWG, Black with Green Stripe | Graybar Store
     
Graybar Vendor - Cathodic Protection Cable, Cut Reel, 2 AWG, Black with Green Stripe - CATHODIC-2-STR-BLK/GRN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Cathodic Protection Cable, Cut Reel, 2 AWG, Black with Green Stripe

    Manufacturer: Graybar Vendor
    Manufacturer #: CATHODIC-2-STR-BLK/GRN-CUT REEL
    SKU: 25820220
    $1.48
    Checking Pricing
         
    Conductor Material:Copper
    No. of Conductors:1
    Phase Conductor Size:2 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CATHODIC-2-STR-BLK/GRN-CUT REEL
    • No. of Conductors 1
    • Application Direct Burial
    • Type Cathodic Protection
    • Conductor Material Copper
    • Insulation Material High Molecular Weight Polyethlene
    • Length Cut Reel
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Cathodic protection cable is 2 AWG copper conductor with a black jacket with a green stripe. Cable is a cut reel.
    Cathodic Protection Cable
    • Copper Conductor
    • Black High Molecular Weight Polyethylene Insulation
    • 600V
    • 75°C
    • Abrasion-, Crush-, Chemical-, Oil-, Moisture-Resistant