General Cable 3P4P24-WH-P-GCC-PP 2131245 - Category 3 Plenum 4-Pair Cable, White, 1000 Ft Box | Graybar Store
     
General Cable - 2131245 - Category 3 Plenum 4-Pair Cable, White, 1000 Ft Box - 3P4P24-WH-P-GCC-PP
+ / - Hover over image to Zoom
Other Views

    2131245 - Category 3 Plenum 4-Pair Cable, White, 1000 Ft Box

    Manufacturer: General Cable
    Manufacturer #: 3P4P24-WH-P-GCC-PP
    SKU: 94006079
    $159.60
    Checking Pricing
         
    No. of Pairs:4
    Color:White
    Jacket Materials:Flame Retardant PVC
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:2131245
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3P4P24-WH-P-GCC-PP
    • Color White
    • Category Cat 3
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 2131245
    • Flammability Rating Plenum
    • Gauge 24 AWG
    Product Overview:
    White category 3 plenum 4-pair cable. Manufacturer's part number 2131245.
    • Plenum rated
    • 24 AWG solid bare annealed copper
    • Flame-retardant semi-rigid PVC
    • Ripcord applied longitudinally under jacket
    • Ideally suited for 100 VG-AnyLAN, 52 Mbps ATM, 10 BASE-T, T1, Voice