General Cable 3P25P24-WH-R-GCC-PP-CUT REEL 2131505.99 - Category 3 Plenum 25-Pair Cable, White, Cut Reel | Graybar Store
     
General Cable - 2131505.99 - Category 3 Plenum 25-Pair Cable, White, Cut Reel - 3P25P24-WH-R-GCC-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    2131505.99 - Category 3 Plenum 25-Pair Cable, White, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: 3P25P24-WH-R-GCC-PP-CUT REEL
    SKU: 22077102
    $1.01
    Checking Pricing
         
    No. of Pairs:25
    Color:White
    Jacket Materials:Flame-Retardant PVC
    Package:Cut Reel
    Alternate Manufacturer Part No.:2131505.99
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3P25P24-WH-R-GCC-PP-CUT REEL
    • Color White
    • Category Cat 3
    • Type Filled Foam Skin Outside Plant Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 2131505.99
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White category 3 plenum 25-pair cable. Manufacturer's part number 2131505.99.
    • Plenum rated
    • 24 AWG solid bare annealed copper
    • Flame-retardant semi-rigid PVC
    • Ripcord applied longitudinally under jacket
    • Ideally suited for 100 VG-AnyLAN, 52 Mbps ATM, 10 BASE-T, T1, Voice