Superior Essex 3NP4P24-BE-P-ESS-PV 18-241-13 - Category 3 Non-Plenum 4-Pair Cable, Beige, 1000 Ft Box | Graybar Store
     
Superior Essex - 18-241-13 - Category 3 Non-Plenum 4-Pair Cable, Beige, 1000 Ft Box - 3NP4P24-BE-P-ESS-PV
+ / - Hover over image to Zoom
Other Views

    18-241-13 - Category 3 Non-Plenum 4-Pair Cable, Beige, 1000 Ft Box

    Manufacturer: Superior Essex
    Manufacturer #: 3NP4P24-BE-P-ESS-PV
    SKU: 91013306
    $150.72
    Checking Pricing
         
    Color:Beige
    No. of Pairs:4
    Package:1000 Foot Box
    Cable Type:Indoor
    Alternate Manufacturer Part No.:18-241-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3NP4P24-BE-P-ESS-PV
    • Cable Type Indoor
    • Color Beige
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 18-241-13
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beige category 3 non-plenum 4-pair cable. Manufacturer's part number 18-241-13.
    • Riser rated
    • Suitable for 10 Mbps 10BASE-T ethernet
    • For voice and data
    • No kinking of outer jacket
    • 24 AWG solid bare annealed copper