General Cable 3NP25P24-GY-R-GCC-PV-CUT REEL 2133033.99 - Category 3 Non-Plenum 25-Pair Cable, Grey, Cut Reel | Graybar Store
     
General Cable - 2133033.99 - Category 3 Non-Plenum 25-Pair Cable, Grey, Cut Reel - 3NP25P24-GY-R-GCC-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    2133033.99 - Category 3 Non-Plenum 25-Pair Cable, Grey, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: 3NP25P24-GY-R-GCC-PV-CUT REEL
    SKU: 22065262
    $0.83
    Checking Pricing
         
    No. of Pairs:25
    Color:Grey
    Package:Cut Reel
    Alternate Manufacturer Part No.:2133033.99
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3NP25P24-GY-R-GCC-PV-CUT REEL
    • Cable Type Plenum
    • Color Grey
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 2133033.99
    • Flammability Rating Riser
    Product Overview:
    Grey category 3 non-plenum 25-pair cable. Manufacturer's part number 2133033.99.
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 100 VG-AnyLAN, ATM, 10 BASE-T, T1, Voice