General Cable Category 3 Non-plenum 2-Pair to 300-Pair Cable, Cut Reel | Graybar Store
     
General Cable - Category 3 Non-plenum 2-Pair to 300-Pair Cable, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 2-Pair to 300-Pair Cable, Cut Reel

    Manufacturer: General Cable
         

    General Cable's Category 3 riser cable is ideal for installation in vertical riser and general horizontal applications. The Category 3 riser cables meet all your Power Sum NEXT backbone voice transmission requirements.

    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 100 VG-AnyLAN, ATM, 10 BASE-T, T1, Voice
    • Manufacturer General Cable
    • Category Cat 3
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 1 items found )
    No. of Pairs:25
    Color:Grey
    Package:Cut Reel
    Alternate Manufacturer Part No.:2133033.99
    Cable Type:Plenum
    Mfg Part #
    SKU
    No. of Pairs
    Color
    Alternate Manufacturer Part No.
    Cable Type
    Package
    Price
    3NP25P24-GY-R-GCC-PV-CUT REEL
    22065262
    25
    Grey
    2133033.99
    Plenum
    Cut Reel
    $0.83 / EA
    SKU
    22065262
    No. of Pairs
    25
    Color
    Grey
    Alternate Manufacturer Part No.
    2133033.99
    Cable Type
    Plenum
    Package
    Cut Reel
    $0.83 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock