Superior Essex 3-SWP-PV4P24-BE-P-ESS 12-404-37 - Category 3 CMR/CMX Station Wire 4-Pair, Beige | Graybar Store
     
Superior Essex - 12-404-37 - Category 3 CMR/CMX Station Wire 4-Pair, Beige - 3-SWP-PV4P24-BE-P-ESS
+ / - Hover over image to Zoom
Other Views

    12-404-37 - Category 3 CMR/CMX Station Wire 4-Pair, Beige

    Manufacturer: Superior Essex
    Manufacturer #: 3-SWP-PV4P24-BE-P-ESS
    SKU: 92142936
    $213.89
    Checking Pricing
         
    Color:Beige
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:12-404-37
    Cable Type:Indoor/Outdoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3-SWP-PV4P24-BE-P-ESS
    • Cable Type Indoor/Outdoor
    • Color Beige
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 12-404-37
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant, Abrasion and Weather Resistant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beige category 3 CMR/CMX 4-pair wire. Manufacturer's part number 12-404-37.
    • Riser rated
    • CMX, Indoor/Outdoor Wire
    • Small, light-weight design
    • Jacket: Tough, flame retardant weather and abrasion resistant PVC
    • 24 AWG solid bare annealed copper