Thomas and Betts Catamount® Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive | Graybar Store
     
Thomas and Betts - Catamount® Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive
+ / - Hover over image to Zoom
Other Views

    Catamount® Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive

    Manufacturer: Thomas and Betts
         

    Catamount® nylon 6.6 cable tie mounting base with rubber-based adhesive.

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Width (Inches)
    Packaging
    Length
    Price
    MPNY-1000-9-C
    97118953
    Natural
    1.125
    100
    1.125 in.
    $59.88100 Ea / Package
    SKU
    97118953
    Color
    Natural
    Width (Inches)
    1.125
    Packaging
    100
    Length
    1.125 in.
    $59.88100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MPNY-750-9-D
    97278713
    Natural
    0.75
    500
    0.75 in.
    $118.25500 Ea / Package
    SKU
    97278713
    Color
    Natural
    Width (Inches)
    0.75
    Packaging
    500
    Length
    0.75 in.
    $118.25500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MPNY-750-9-C
    99477046
    Natural
    0.75
    100
    0.75 in.
    $40.24100 Ea / Package
    SKU
    99477046
    Color
    Natural
    Width (Inches)
    0.75
    Packaging
    100
    Length
    0.75 in.
    $40.24100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MPNY-750-0-C
    99524671
    UV Black
    0.75
    100
    0.75 in.
    $50.12100 Ea / Package
    SKU
    99524671
    Color
    UV Black
    Width (Inches)
    0.75
    Packaging
    100
    Length
    0.75 in.
    $50.12100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MPNY-1000-0-C
    99524694
    UV Black
    1.125
    100
    1.125 in.
    $46.60100 Ea / Package
    SKU
    99524694
    Color
    UV Black
    Width (Inches)
    1.125
    Packaging
    100
    Length
    1.125 in.
    $46.60100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock