LINX DIV CAT6A-75 Category 6A Solid State Building Entrance Protector | Graybar Store
     
LINX DIV - Category 6A Solid State Building Entrance Protector - CAT6A-75
+ / - Hover over image to Zoom
Other Views

    Category 6A Solid State Building Entrance Protector

    Manufacturer: LINX DIV
    Manufacturer #: CAT6A-75
    SKU: 26040022
    $154.46
    Checking Pricing
         
    Dimensions:4.25 in. W x 1.5 in. D x 4.25 in. H
    No. of Pairs:4
    Clamping Voltage:75V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer LINX DIV
    • Manufacturer # CAT6A-75
    • Dimensions 4.25 in. W x 1.5 in. D x 4.25 in. H
    • Clamping Voltage 75V
    • No. of Pairs 4
    Product Overview:
    Category 6A solid state building entrance protector, 4.25 in. W x 1.5 in. D x 4.25 in. H, 4-Pair. Using 110 punchdown In/Out.