Lynn Electronics CAT6A-05-BLB Copper Patch Cables, 5 ft., Blue, Cat 6A | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 5 ft., Blue, Cat 6A - CAT6A-05-BLB
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Blue, Cat 6A

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6A-05-BLB
    SKU: 25261863
    $14.66
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6A-05-BLB
    • Color Blue
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6A, 5 ft, Blue