Erico CAT64HPYL CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted Yellow | Graybar Store
     
Erico - CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted Yellow - CAT64HPYL
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted Yellow

    Manufacturer: Erico
    Manufacturer #: CAT64HPYL
    SKU: 25408257
    $11.73
    Checking Pricing
         
    Color:Yellow
    Load Rating (Pound):60 lb.
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HPYL
    • Color Yellow
    • UNSPSC 39131709
    • Diameter (Inches) 4 in.
    Product Overview:
    CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted Yellow, Load Rating 60 lb.
    CADDY® CAT HP J-hooks are the heart of the CADDY® CAT HP system. They have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fiber optics.