Erico CAT64HPWH CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted White | Graybar Store
     
Erico - CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted White - CAT64HPWH
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted White

    Manufacturer: Erico
    Manufacturer #: CAT64HPWH
    SKU: 25408256
    $12.59
    Checking Pricing
         
    Color:White
    Load Rating (Pound):60 lb.
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT64HPWH
    • Color White
    • UNSPSC 39131709
    • Diameter (Inches) 4 in.
    Product Overview:
    CADDY® CAT HP Pregalvanized Steel J Hook, 4 in. Dia., Painted White, Load Rating 60 lb.