Erico (nVent) CAT64HP6Z34 CADDY® CAT HP J-Hook Assembled to Multi-Function Clip, 3/8 in. Rod, 4 in. Dia. | Graybar Store
     
Erico (nVent) - CADDY® CAT HP J-Hook Assembled to Multi-Function Clip, 3/8 in. Rod, 4 in. Dia. - CAT64HP6Z34
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J-Hook Assembled to Multi-Function Clip, 3/8 in. Rod, 4 in. Dia.

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT64HP6Z34
    SKU: 25841075
    $11.14
    Checking Pricing
         
    Diameter (Inches):4 in.
    Mount Type:Multi-Function Clip or 3/8 in. Rod Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT64HP6Z34
    • UNSPSC 39131709
    • Diameter (Inches) 4 in.
    • Materials Pregalvanized Steel/Spring Steel
    • Mount Type Multi-Function Clip or 3/8 in. Rod Mount
    • SKU Spec Sheet
      CAT64HP6Z34 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP 4 in. dia. J-hook assembled to multi-function clip. For 3/8 in. rod. Load rating 30 lb.
    • Quick Attachment to Threaded Rod or Wire
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate