Lynn Electronics CAT6-18-IN-BLB Cat 6 Snagless Molded Boot Patch Cables, 18 IN., Blue | Graybar Store
     
Lynn Electronics - Cat 6 Snagless Molded Boot Patch Cables, 18 IN., Blue - CAT6-18-IN-BLB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Snagless Molded Boot Patch Cables, 18 IN., Blue

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-18-IN-BLB
    SKU: 25811961
    $5.61
    Checking Pricing
         
    Color:Blue
    Length:1.5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-18-IN-BLB
    • Color Blue
    • Category Cat 6
    • UNSPSC 43223303
    • Length 1.5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6 blue patch cord- 18 in.
    • Meets TIA/EIA-568-B Category 6 standards
    • Cable is CAT6 UTP
    • Molded Boot