Lynn Electronics CAT6-07-BK Copper Patch Cables, 7 ft., Black, RJ-45 to RJ-45, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 7 ft., Black, RJ-45 to RJ-45, Cat 6 - CAT6-07-BK
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Black, RJ-45 to RJ-45, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-07-BK
    SKU: 22117519
    $3.42
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 to RJ-45
    Color:Black
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-07-BK
    • Color Black
    • Connectors RJ-45 to RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 7 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 568B, 7 ft, Black, Non Shielded, RJ-45 to RJ-45