Lynn Electronics CAT6-05-RD Copper Patch Cables, 5 ft., Red, RJ-45 to RJ-45, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 5 ft., Red, RJ-45 to RJ-45, Cat 6 - CAT6-05-RD
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Red, RJ-45 to RJ-45, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-05-RD
    SKU: 22117516
    $2.78
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-05-RD
    • Color Red
    • Shielding Non Shielded
    • Connector Type RJ-45 to RJ-45
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 568B, 5 ft, Red, Non Shielded, RJ-45 to RJ-45