Aiphone AX-8MV Cat5E wired audio video master station, Black | Graybar Store
     
Aiphone - Cat5E  wired audio video master station, Black - AX-8MV
+ / - Hover over image to Zoom
Other Views

    Cat5E wired audio video master station, Black

    Manufacturer: Aiphone
    Manufacturer #: AX-8MV
    SKU: 25071396
    $822.35
    Checking Pricing
         
    Dimensions:6-7/8 x 7-5/8 x 1-7/8 inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # AX-8MV
    • Dimensions 6-7/8 x 7-5/8 x 1-7/8 inches
    • UNSPSC 46171619
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Color Video master station wall or desk mount. Color Black.
    The unit is CAT-5e homerun wired to it's CEU and features a 3 -1/2 inch TFT monitor, an oversized TALK button to activate the VOX or PTT style communication, door call-in indicator, call button for other master stations in the system, a call tone volume control and a button for door release. The AX-8MV can communicate to 8 masters and 8 door stations. Add-on selectors (AX-16SW) can be added to increase the number of doors to maximum 120.