Sensor Switch CAT5 30FT J1 Copper Patch Cables, 30 ft., White, 1 per Package pk, RJ-45, Cat 5e | Graybar Store
     
Sensor Switch - Copper Patch Cables, 30 ft., White, 1 per Package pk, RJ-45, Cat 5e - CAT5 30FT J1
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 30 ft., White, 1 per Package pk, RJ-45, Cat 5e

    Manufacturer: Sensor Switch
    Manufacturer #: CAT5 30FT J1
    SKU: 25816448
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:White
    Package Quantity:1 per Package
    Length:30 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CAT5 30FT J1
    • Color White
    • Connectors RJ-45
    • Termination Style Crimp
    • UNSPSC 39121440
    • Length 30 ft.
    • Mounting Plug-In Mount
    • Package Quantity 1 per Package
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568B, 30 ft, White, 1 per Package, RJ-45