Erico (nVent) CAT32HPOR CADDY® CAT HP Pregalvanized Steel J Hook, 2 in. Dia., Painted Orange | Graybar Store
     
Erico (nVent) - CADDY® CAT HP Pregalvanized Steel J Hook, 2 in. Dia., Painted Orange - CAT32HPOR
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Pregalvanized Steel J Hook, 2 in. Dia., Painted Orange

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT32HPOR
    SKU: 25704007
    $5.07
    Checking Pricing
         
    Color:Orange
    Diameter (Inches):2 in.
    Load Rating (Pound):60 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT32HPOR
    • Color Orange
    • UNSPSC 39131709
    • Diameter (Inches) 2 in.
    • Load Rating (Pound) 60 lb. Load Rating
    • Materials Steel
    • SKU Spec Sheet
      CAT32HPOR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP Pregalvanized Steel J Hook, 2 in. Dia., Painted Orange, Load Rating 60 lb.
    CADDY® CAT HP J-hooks are the heart of the CADDY® CAT HP system. They have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fiber optics.