Erico CAT32HPDCM3 CADDY® CAT HP 3-Tier Ceiling-Mount J Hook Tree, 2 in. Dia. | Graybar Store
     
Erico - CADDY® CAT HP 3-Tier Ceiling-Mount J Hook Tree, 2 in. Dia. - CAT32HPDCM3
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP 3-Tier Ceiling-Mount J Hook Tree, 2 in. Dia.

    Manufacturer: Erico
    Manufacturer #: CAT32HPDCM3
    SKU: 25572153
    $46.08
    Checking Pricing
         
    Load Rating (Pound):180 lb./360 lb.
    Hole Size:0.185 in.; 0.405 in.
    Diameter (Inches):2 in.
    Mount Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT32HPDCM3
    • UNSPSC 39131709
    • Diameter (Inches) 2 in.
    • Hole Size 0.185 in.; 0.405 in.
    • Load Rating (Pound) 180 lb./360 lb.
    Product Overview:
    CADDY® CAT HP 3-Tier Ceiling-Mount J Hook Tree, 2 in. Dia., Hole Size 0.405 in. (HS1)/0.185 in. (HS2)
    • Ideal For Attaching to Concrete, Steel or Wood Surfaces
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fibre Optic
    • Ready to Use Out of the Box, Saving Installation Time and Labor
    • Requires No Screws, Rivets or Special Tools For Assembly
    • Single- or Double-Sided Tree Configurations Provide Multiple J-Hooks With One Structural Attachment
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C