Erico (nVent) CAT32HP123 CADDY® CAT HP Swivel J-Hook With Z Purlin Clip, 2 in. Dia., 0.06 to 0.10 in. Flange | Graybar Store
     
Erico (nVent) - CADDY® CAT HP Swivel J-Hook With Z Purlin Clip, 2 in. Dia., 0.06 to 0.10 in. Flange - CAT32HP123
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Swivel J-Hook With Z Purlin Clip, 2 in. Dia., 0.06 to 0.10 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT32HP123
    SKU: 25637734
    $7.45
    Checking Pricing
         
    Diameter (Inches):2 in.
    Load Rating (Pound):60 lb. Load Rating
    Mount Type:Z Purlin Clip or 0.06 to 0.10 in. Flange Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT32HP123
    • UNSPSC 39131709
    • Diameter (Inches) 2 in.
    • Load Rating (Pound) 60 lb. Load Rating
    • Materials Spring Steel
    • Mount Type Z Purlin Clip or 0.06 to 0.10 in. Flange Mount
    • SKU Spec Sheet
      CAT32HP123 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP Swivel J-Hook With Z Purlin Clip, 2 in. Dia., 0.06 to 0.10 in. Flange, Load Rating 60 lb.
    • Requires Only a Hammer to Install
    • Rotates 360 Degrees to Support Various Directional Runs of Cable
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fibre Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C