Cablofil (Legrand) CAT30/41BL Snap-In Wall Bracket, 2 in. W. | Graybar Store
     
Cablofil (Legrand) - Snap-In Wall Bracket, 2 in. W. - CAT30/41BL
+ / - Hover over image to Zoom
Other Views

    Snap-In Wall Bracket, 2 in. W.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CAT30/41BL
    SKU: 25361308
    $11.35
    Checking Pricing
         
    Color / Finish:BL
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CAT30/41BL
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    Product Overview:
    Keeps 2 inch wide wire mesh tray secure when attaching to supports No screws required just snap in place Black Powder Coated for indoor use