Erico (nVent) CAT21HPBA CADDY® CAT HP Pregalvanized Steel J Hook, 1-5/16 in. Dia., Painted Black | Graybar Store
     
Erico (nVent) - CADDY® CAT HP Pregalvanized Steel J Hook, 1-5/16 in. Dia., Painted Black - CAT21HPBA
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP Pregalvanized Steel J Hook, 1-5/16 in. Dia., Painted Black

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT21HPBA
    SKU: 25638873
    $8.14
    Checking Pricing
         
    Color:Black
    Load Rating (Pound):60 lb.
    Use With:High-Performance Data Cable
    Diameter (Inches):1-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT21HPBA
    • Color Black
    • UNSPSC 39131709
    • Diameter (Inches) 1-5/16 in.
    • Load Rating (Pound) 60 lb.
    Product Overview:
    CADDY® CAT HP Pregalvanized Steel J Hook, 1-5/16 in. Dia., Painted Black, Load Rating 60 lb.
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Tested According to DIN 4102-12
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C