Erico (nVent) CAT200CM CADDY® CAT CM 8 in. U-Hook | Graybar Store
     
Erico (nVent) - CADDY® CAT CM 8 in. U-Hook - CAT200CM
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT CM 8 in. U-Hook

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT200CM
    SKU: 22054653
    $7.03
    Checking Pricing
         
    Load Rating (Pound):100 lb. Load Rating
    Size:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT200CM
    • Size 8 in.
    • UNSPSC 39131709
    • Load Rating (Pound) 100 lb. Load Rating
    Product Overview:
    CADDY® CAT CM 8 in. U-Hook, Load Rating 100 lb.
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fibre Optic
    • System Offers a Convenient Pathway For Wires and Cables
    • Specially Designed U-Hooks Have Large-Diameter, Rounded Support Surfaces
    • Rounded Edges Help Prevent Over-Bending and Kinking of Cables
    • Ideal For Retrofit Applications Where Cable Runs Need to be Routed Around Existing Building Infrastructure
    • Compliant With NEC and ANSI/TIA Structured Cabling Systems Standards
    • Cantilever Mounting Allows U-Hooks to be Mounted to Walls and Columns With Brackets