Bulwark JXN4YE RG 5XL CAT2 Hi Visibility Flame Resistant Rain Jacket, Size 5XL | Graybar Store
     
Bulwark - CAT2 Hi Visibility Flame Resistant Rain Jacket, Size 5XL - JXN4YE RG 5XL
+ / - Hover over image to Zoom
Other Views

    CAT2 Hi Visibility Flame Resistant Rain Jacket, Size 5XL

    Manufacturer: Bulwark
    Manufacturer #: JXN4YE RG 5XL
    SKU: 25797607
    $470.67
    Checking Pricing
         
    Size:5XL
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JXN4YE RG 5XL
    • Color Yellow/Green
    • Gender Mens
    • Size 5XL
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non conductive durable hardwear, 2 reflective striping, Tuck away roll up hood, Two patch pockets with flaps, Vented back with D ring access, Take up tabs on cuffs