Erico (nVent) CAT12912 CADDY® CABLECAT Bottom Mount J-Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange | Graybar Store
     
Erico (nVent) - CADDY® CABLECAT Bottom Mount J-Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange - CAT12912
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT Bottom Mount J-Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT12912
    SKU: 97122961
    $10.08
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:Bottom, Hammer-On Flange Clip or 9/16 to 3/4 in. Flange Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT12912
    • UNSPSC 39131709
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    • Mount Type Bottom, Hammer-On Flange Clip or 9/16 to 3/4 in. Flange Mount
    • SKU Spec Sheet
      CAT12912 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. bottom mount J-hook assembled to 360 degree hammer on flange clip. For 9/16 thru 3/4 in. flange.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance