Jonard Tools UST-150 UST 100 Series Cable Stripper, Coaxial, RG59/6 and RG7/11, Includes UST-215 Blade | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Jonard Tools - UST 100 Series Cable Stripper, Coaxial, RG59/6 and RG7/11, Includes UST-215 Blade - UST-150
+ / - Hover over image to Zoom
Other Views

    UST 100 Series Cable Stripper, Coaxial, RG59/6 and RG7/11, Includes UST-215 Blade

    Manufacturer: Jonard Tools
    Manufacturer #: UST-150
    SKU: 25441140
    $13.39
    Checking Pricing
         
    Additional Features:Includes UST-215 Blade for RG59/6 711 With Cable Stop & Unshielded Twisted Pair
    Capacity:RG59/6 and RG7/11
    Product Includes:UST-215 Blade
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # UST-150
    • Application Coaxial Cable
    • Type Cable Stripper
    • Additional Features Includes UST-215 Blade for RG59/6 711 With Cable Stop & Unshielded Twisted Pair
    • Brand UST-100 Series
    • Capacity RG59/6 and RG7/11
    • Product Includes UST-215 Blade
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    The UST-150 Strips coaxial cable as well as unshielded twisted pair jackets and include UST-215 Blade with cable stop
    UST 100 series of cable strippers strips a wide variety of coaxial cables and includes a hook-and-loop strip that holds back the braided shield of cable.