Leviton Cat 6A 110-Style Patch Panel | Graybar Store
     
Leviton - Cat 6A 110-Style Patch Panel
+ / - Hover over image to Zoom
Other Views

    Cat 6A 110-Style Patch Panel

    Manufacturer: Leviton
    Items sold in feet or each.
         

    Leviton's eXtreme® Cat 6A flat 110-style patch panels are designed for use with industry-standard 19-inch racks and cabinets for telecommunication rooms and data center applications.

    • Independently tested and verified by Intetek (ETL) for Cat 6A component performance
    • Conductor retention feature holds conductors in place during termination
    • Mounts on a 19 inch equipment rack
    • Terminates 26 - 22 AWG solid conductors
    • Color-coded front labeling for easily port identification
    • Manufacturer Leviton
    • Category Cat 6A
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Price
    6A586-U24
    25203816
    Loaded
    1
    24
    $367.58 / EA
    SKU
    25203816
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    $367.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6A586-U48
    25203815
    Loaded
    2
    48
    $721.81 / EA
    SKU
    25203815
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    $721.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock