Allen Tel ATG1015-P Cat 6A 10Gb Patch Cable, 15 FT, Purple | Graybar Store
     
Allen Tel - Cat 6A 10Gb Patch Cable, 15 FT, Purple - ATG1015-P
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Cable, 15 FT, Purple

    Manufacturer: Allen Tel
    Manufacturer #: ATG1015-P
    SKU: 25189688
    $26.65
    Checking Pricing
         
    Color:Purple
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATG1015-P
    • Color Purple
    • Category Cat 6A
    • UNSPSC 43223326
    Product Overview:
    Cat 6A purple patch cord - 15 feet.
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    • Snagless boots
    • Variety of colors