Allen Tel ATG1050-I Cat 6A 10Gb Patch Cable, 50 FT, Ivory | Graybar Store
     
Allen Tel - Cat 6A 10Gb Patch Cable, 50 FT, Ivory - ATG1050-I
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Cable, 50 FT, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: ATG1050-I
    SKU: 25167805
    $75.87
    Checking Pricing
         
    Color:Ivory
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATG1050-I
    • Color Ivory
    • Category Cat 6A
    • UNSPSC 43223326
    Product Overview:
    Cat 6A ivory patch cord - 50 feet.
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    • Snagless boots
    • Variety of colors