Allen Tel ATG1025-YL Cat 6A 10Gb Patch Cable, 25 FT, Yellow | Graybar Store
     
Allen Tel - Cat 6A 10Gb Patch Cable, 25 FT, Yellow - ATG1025-YL
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Cable, 25 FT, Yellow

    Manufacturer: Allen Tel
    Manufacturer #: ATG1025-YL
    SKU: 25167791
    $27.13
    Checking Pricing
         
    Color:Yellow
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATG1025-YL
    • Color Yellow
    • Category Cat 6A
    • UNSPSC 43223326
    Product Overview:
    Cat 6A yellow patch cord - 25 feet.
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    • Snagless boots
    • Variety of colors