Allen Tel ATG1003-BU Cat 6A 10Gb Patch Cable, 3 FT, Blue | Graybar Store
     
Allen Tel - Cat 6A 10Gb Patch Cable, 3 FT, Blue - ATG1003-BU
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Cable, 3 FT, Blue

    Manufacturer: Allen Tel
    Manufacturer #: ATG1003-BU
    SKU: 25167724
    $8.16
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATG1003-BU
    • Color Blue
    • Category Cat 6A
    • UNSPSC 43223326
    Product Overview:
    Cat 6A blue patch cord - 3 feet.
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    • Snagless boots
    • Variety of colors