Allen Tel AT1605-GY-SLIM Cat 6 Slim Patch Cable, 5 FT, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allen Tel - Cat 6 Slim Patch Cable, 5 FT, Grey - AT1605-GY-SLIM
+ / - Hover over image to Zoom
Other Views

    Cat 6 Slim Patch Cable, 5 FT, Grey

    Manufacturer: Allen Tel
    Manufacturer #: AT1605-GY-SLIM
    SKU: 25840402
    $6.03
    Checking Pricing
         
    Color:Grey
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1605-GY-SLIM
    • Color Grey
    • Category Cat 6
    • Length (Feet) 5.0
    Product Overview:
    Grey Cat 6 slim (small outside diameter) patch cable - 5 feet.
    • Designed to exceed Cat 6 standard
    • ETL tested and approved for Cat 6 compliance
    • Snagless boots
    • Flexible
    • 28 AWG
    • Variety of colors