Allen Tel AT1610-GY-SLIM Cat 6 Slim Patch Cable, 10 FT, Grey | Graybar Store
     
Allen Tel - Cat 6 Slim Patch Cable, 10 FT, Grey - AT1610-GY-SLIM
+ / - Hover over image to Zoom
Other Views

    Cat 6 Slim Patch Cable, 10 FT, Grey

    Manufacturer: Allen Tel
    Manufacturer #: AT1610-GY-SLIM
    SKU: 25840412
    $9.55
    Checking Pricing
         
    Color:Grey
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1610-GY-SLIM
    • Color Grey
    • Category Cat 6
    • Length (Feet) 10.0
    • UNSPSC 43223326
    • ECCN EAR99
    Product Overview:
    Grey Cat 6 slim (small outside diameter) patch cable - 10 feet.
    • Designed to exceed Cat 6 standard
    • ETL tested and approved for Cat 6 compliance
    • Snagless boots
    • Flexible
    • 28 AWG
    • Variety of colors