Allen Tel AT66-PNL-96 Cat 6 Patch Panel, 4 RU, 96-Port | Graybar Store
     
Allen Tel - Cat 6 Patch Panel, 4 RU, 96-Port - AT66-PNL-96
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Panel, 4 RU, 96-Port

    Manufacturer: Allen Tel
    Manufacturer #: AT66-PNL-96
    SKU: 22017143
    $760.52
    Checking Pricing
    Items sold in feet or each.
         
    Panel Type:Loaded
    No. of Ports:96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT66-PNL-96
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style 110
    • No. of Ports 96
    • UNSPSC 43223300
    • Mounting Bracket Mount
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    A 96-port Cat 6 4 RU patch panel with 110 termination and rear wire management.
    • Exceeds TIA/EIA Cat 6 standards
    • Wire management on rear of panel
    • 110 termination
    • Universal wiring for either 568A or 568B wiring schemes
    • Includes mounting hardware and cable ties