Quiktron (Legrand) Cat 6 Patch Cord, 28 AWG | Graybar Store
     
Quiktron (Legrand) - Cat 6 Patch Cord, 28 AWG
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord, 28 AWG

    Manufacturer: Quiktron (Legrand)
         

    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 1 items found )
    Color:Blue
    Length:25 ft.
    Mfg Part #
    SKU
    Color
    Length
    Quick Order
    Length (Feet)
    Price
    MO541-RD10-025
    25684054
    Blue
    25 ft.
    $
    20
    .06
    /
    EA
    25684054
    Color
    Blue
    Length
    25 ft.
    Quick Order
    Length (Feet)
    $
    20
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25684054 SKU, 25684054 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    20
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available