BLF Corporation BL605-YL Cat 6 Patch Cord, 5 FT, Yellow | Graybar Store
     
BLF Corporation - Cat 6 Patch Cord, 5 FT, Yellow - BL605-YL
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord, 5 FT, Yellow

    Manufacturer: BLF Corporation
    Manufacturer #: BL605-YL
    SKU: 25262044
    $3.44
    Checking Pricing
         
    Color:Yellow
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL605-YL
    • Color Yellow
    • Category Cat 6
    • Length (Feet) 5.0
    • UNSPSC 43223326
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cat 6 Patch Cord, Length: 5 ft, Yellow, Category: Cat 6
    • Meets CAT6 Industry Standards
    • Cable is CAT6 UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs