CommScope Systimax CPC3312-09F020 Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Yellow | Graybar Store
     
CommScope Systimax - Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Yellow - CPC3312-09F020
+ / - Hover over image to Zoom
Other Views

    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Yellow

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC3312-09F020
    SKU: 22081097
    $20.53
    Checking Pricing
         
    Color:Yellow
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC3312-09F020
    • Color Yellow
    • Category Cat 6
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 yellow patch cord - 20 ft.
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
    • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
    • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds in excess of 1 gigabit per second